-
869STRA-N5Edwards Signaling Signaling Devices, 869 SeriesItem Number869STRA-N5MFG Item Number869STRA-N5Series869Product DescriptionHorn/Strobe, 120VAC, Amber, FlushSpecifications
Specifications Visual Function Strobe Voltage 120 VAC Lamp Color Amber Lamp Type Strobe Flash Rate/Minute 60 dB @ 10 Ft. 90 dB Mounting Surface Operating Current 0.09 A Operating Temperature 32-120 °F Nominal Input VAC 120 VAC AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
869STRR-N5Edwards Signaling Signaling Devices, 869 SeriesItem Number869STRR-N5MFG Item Number869STRR-N5Series869Product DescriptionHorn/Strobe, 120VAC, Red, Flush MntSpecifications
Specifications Visual Function Strobe Voltage 120 VAC Lamp Color Red Lamp Type Strobe Flash Rate/Minute 60 dB @ 10 Ft. 90 dB Mounting Surface Operating Current 0.09 A Operating Temperature 32-120 °F Nominal Input VAC 120 VAC AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
869STRA-AQEdwards Signaling Signaling Devices, 869 SeriesItem Number869STRA-AQMFG Item Number869STRA-AQSeries869Product DescriptionHorn/Strobe, 24VAC/DC, Amber, FlushSpecifications
Specifications Visual Function Strobe Nominal Input VDC 24 VDC Lamp Color Amber Lamp Type Strobe Flash Rate/Minute 60 dB @ 10 Ft. 90 dB Mounting Surface Operating Current 0.219 A Operating Temperature 32-120 °F Nominal Input VAC 24 VAC AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
869STRR-AQEdwards Signaling Signaling Devices, 869 SeriesItem Number869STRR-AQMFG Item Number869STRR-AQSeries869Product DescriptionHorn/Strobe, 24VAC/DC, Red, FlushSpecifications
Specifications Visual Function Strobe Nominal Input VDC 24 VDC Lamp Color Red Lamp Type Strobe Flash Rate/Minute 60 dB @ 10 Ft. 90 dB Mounting Surface Operating Current 0.219 A Operating Temperature 32-120 °F Nominal Input VAC 24 VAC AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
869STRB-AQEdwards Signaling Signaling Devices, 869 SeriesItem Number869STRB-AQMFG Item Number869STRB-AQSeries869Product DescriptionHorn/Strobe, 24VAC/DC, Blue, FlushSpecifications
Specifications Visual Function Strobe Nominal Input VDC 24 VDC Lamp Color Blue Lamp Type Strobe Flash Rate/Minute 60 dB @ 10 Ft. 90 dB Mounting Surface Operating Current 0.219 A Operating Temperature 32-120 °F Nominal Input VAC 24 VAC AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
869DSTRA-G1Edwards Signaling Signaling Devices, 869 SeriesItem Number869DSTRA-G1MFG Item Number869DSTRA-G1Series869Product DescriptionHorn/Strobe, 24VAC/DC, Amber, FlushSpecifications
Specifications Visual Function Strobe Voltage 24 VDC Nominal Input VDC 24 VDC Lamp Color Amber Lamp Type Strobe Flash Rate/Minute 60 dB @ 10 Ft. 90 dB Mounting Surface Operating Current 0.219 A Operating Temperature 32-120 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
869DSTRB-G1Edwards Signaling Signaling Devices, 869 SeriesItem Number869DSTRB-G1MFG Item Number869DSTRB-G1Series869Product DescriptionHorn/Strobe, 24VAC/DC, Blue, FlushSpecifications
Specifications Visual Function Strobe Voltage 24 VDC Nominal Input VDC 24 VDC Lamp Color Blue Lamp Type Strobe Flash Rate/Minute 60 dB @ 10 Ft. 90 dB Mounting Surface Operating Current 0.219 A Operating Temperature 32-120 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
869DSTRC-G1Edwards Signaling Signaling Devices, 869 SeriesItem Number869DSTRC-G1MFG Item Number869DSTRC-G1Series869Product DescriptionHorn/Strobe, 24VAC/DC, Clear, FlushSpecifications
Specifications Visual Function Strobe Voltage 24 VDC Nominal Input VDC 24 VDC Lamp Color Clear Lamp Type Strobe Flash Rate/Minute 60 dB @ 10 Ft. 90 dB Mounting Surface Operating Current 0.219 A Operating Temperature 32-120 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
869DSTRG-G1Edwards Signaling Signaling Devices, 869 SeriesItem Number869DSTRG-G1MFG Item Number869DSTRG-G1Series869Product DescriptionHorn/Strobe, 24VAC/DC, Green, FlushSpecifications
Specifications Visual Function Strobe Voltage 24 VDC Nominal Input VDC 24 VDC Lamp Color Green Lamp Type Strobe Flash Rate/Minute 60 dB @ 10 Ft. 90 dB Mounting Surface Operating Current 0.219 A Operating Temperature 32-120 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
869DSTRR-G1Edwards Signaling Signaling Devices, 869 SeriesItem Number869DSTRR-G1MFG Item Number869DSTRR-G1Series869Product DescriptionHorn/Strobe, 24VAC/DC, Red, FlushSpecifications
Specifications Visual Function Strobe Voltage 24 VDC Nominal Input VDC 24 VDC Lamp Color Red Lamp Type Strobe Flash Rate/Minute 60 dB @ 10 Ft. 90 dB Mounting Surface Operating Current 0.219 A Operating Temperature 32-120 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day.